Motion
7100098208 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36219, 120, 2-3/4 IN X 3

3M
7100098208 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36219, 120, 2-3/4 IN X 3

3M™ Stikit™ Blue Abrasive Sheet Roll, 36219, 120, 2-3/4 in x 30 yd, 5 rolls per case
MI ITEM #09462384
MFR #7100098208 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36219, 120, 2-3/4 IN X 3
Price$83.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098208 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36219, 120, 2-3/4 IN X 3

3M™ Stikit™ Blue Abrasive Sheet Roll, 36219, 120, 2-3/4 in x 30 yd, 5 rolls per case
MI ITEM #09462384
MFR #7100098208 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36219, 120, 2-3/4 IN X 3

Mfr description
7100098208 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll offering for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.12/each

Specifications

Dimensions

  • Overall Length
    30 yd
  • Overall Width
    2.75 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131362192
  • UPC_NO
    00051131362192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)