Motion
7100098251 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36222, 220, 2-3/4 IN X 3

3M
7100098251 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36222, 220, 2-3/4 IN X 3

Sanding Sheet - Aluminum Oxide Material, 30 yd Long, 2.7500 in Wide, 220 Grit
Mi Item #09462387
MFR #7100098251 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36222, 220, 2-3/4 IN X 3
Price$72.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098251 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36222, 220, 2-3/4 IN X 3

Sanding Sheet - Aluminum Oxide Material, 30 yd Long, 2.7500 in Wide, 220 Grit
Mi Item #09462387
MFR #7100098251 3M STIKIT BLUE ABRASIVE SHEET ROLL, 36222, 220, 2-3/4 IN X 3

Mfr description
7100098251 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll offering for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.28/each

Specifications

Dimensions

  • Backing Weight
    C-wt
  • Overall Length
    30 yd
  • Overall Width
    2.75 in
  • Sheet Length
    30 yd
  • Sheet Width
    2.7500 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Coat Blending, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Machine Sanding, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Primer Sanding, Refining Compound Scratches, Repairing Large Area Paint Defects, Sanding Filler, Sanding, Surface Preparation for Painting, Surface Preparation, Weld Grinding
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    220
  • Manufacturer Upc Number
    00051131362222
  • UPC_NO
    00051131362222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)