Motion
7100199409 3M HOOKIT BLUE ABRASIVE DISC, 36242, 6 IN, 120 GRADE, NO HO

3M
7100199409 3M HOOKIT BLUE ABRASIVE DISC, 36242, 6 IN, 120 GRADE, NO HO

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462394
MFR #7100199409 3M HOOKIT BLUE ABRASIVE DISC, 36242, 6 IN, 120 GRADE, NO HO
List Price$88.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199409 3M HOOKIT BLUE ABRASIVE DISC, 36242, 6 IN, 120 GRADE, NO HO

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462394
MFR #7100199409 3M HOOKIT BLUE ABRASIVE DISC, 36242, 6 IN, 120 GRADE, NO HO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.28/each for your price

Overview

Mfr description
7100199409 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Discs available in mutli-hole pattern for excellent dust extraction or in no-hole format
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Upgraded resins improve durability and finish
  • Hookit™ attachment makes changing discs fast and easy

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131362420
  • UPC_NO
    00051131362420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text