Overview
Mfr description
7100199697 3M STIKIT BLUE ABRASIVE
- For industrial/occupational use only. Not for consumer sale or use.
- A best-in-class abrasive disc roll for the entire repair and paint preparation process
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Upgraded resins improve durability and finish
- Anti-loading coating prevents dust and debris from clogging the cutting surface
- Adhesive-backed Stikit™ discs are easy to attach and remove
- Discs tear off conveniently one at a time without liners for added cost savings
Specifications
- Abrasive MaterialCeramic Aluminum Oxide
- ColorBlue
- Overall Diameter5 in
- Manufacturer Upc Number00051131362642
- UPC_NO00051131362642
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data