Motion
7100199702 3M STIKIT BLUE ABRASIVE DISC ROLL, 36269, 5 IN, 220 GRADE,

3M
7100199702 3M STIKIT BLUE ABRASIVE DISC ROLL, 36269, 5 IN, 220 GRADE,

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462419
MFR #7100199702 3M STIKIT BLUE ABRASIVE DISC ROLL, 36269, 5 IN, 220 GRADE,
List Price$115.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199702 3M STIKIT BLUE ABRASIVE DISC ROLL, 36269, 5 IN, 220 GRADE,

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462419
MFR #7100199702 3M STIKIT BLUE ABRASIVE DISC ROLL, 36269, 5 IN, 220 GRADE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.81/each for your price

Overview

Mfr description
7100199702 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive disc roll for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Upgraded resins improve durability and finish
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ discs are easy to attach and remove
  • Discs tear off conveniently one at a time without liners for added cost savings

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131362697
  • UPC_NO
    00051131362697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text