Motion
362-R-3X1000FT

3M
362-R-3X1000FT

Scotch® Barricade & Warning Tape - Red
Mi Item #09462426
MFR #362-R-3X1000FT
Price$77.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
362-R-3X1000FT

Scotch® Barricade & Warning Tape - Red
Mi Item #09462426
MFR #362-R-3X1000FT

Mfr description
7000133181 SCOTCH BARRICADE TAPE 362,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.06/each

Specifications

Dimensions

  • Thickness
    2 mil

Details

  • Adhesive Type
    Non-Adhesive
  • Color
    Red
  • Product Type
    Barricade & Flagging Tape
  • Standards Met
    RoHS 2011/65/EU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)