Motion
363

3M
363

7100035736 3M HIGH TEMPERATURE
Mi Item #09462427
MFR #363
Price$797.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
363

7100035736 3M HIGH TEMPERATURE
Mi Item #09462427
MFR #363

Mfr description
7100035736 3M HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tensile strength, glass cloth reinforced foil tape offers puncture, fracture and tear resistance
  • Performs continuously over a wide temperature range from -65°F/-54°C to 600°F/316°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.57/each

Specifications

Dimensions

  • Length
    33 m
  • Roll Length
    108.27 ft, 33 m
  • Roll Width
    1.9700 in, 50 mm
  • Tensile Strength
    135 lbs/in | 2364 N/100 mm
  • Thickness
    7.3 mil, 0.19 mm
  • Width
    50 mm

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Aluminum Foil, Glass Cloth
  • Color
    Gray
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    363
  • Manufacturer Stock Number
    7100035736
  • Manufacturer Upc Number
    00051115815652
  • Material
    Aluminum Foil, Glass Cloth
  • Max Operating Temperature
    316 °C, 600 °F
  • Operating Temperature Range
    -54 to 316 °C, -65 to 600 °F
  • Product Form
    Roll
  • Series
    363
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00051115815652
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)