Motion
363

3M
363

3M High Temperature Aluminum Foil Glass Cloth Tap
MI ITEM #09462429
MFR #363
Price$1,212.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
363

3M High Temperature Aluminum Foil Glass Cloth Tap
MI ITEM #09462429
MFR #363

Mfr description
7010535609 3M HIGH TEMPERATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,212.54/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    135 lbs/in | 2364 N/100 mm
  • Thickness
    7.3 mil, 0.19 mm
  • Width
    3 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Aluminum Foil, Glass Cloth
  • Color
    Silver
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    363
  • Manufacturer Stock Number
    7010535609
  • Material
    Aluminum Foil, Glass Cloth
  • Max Operating Temperature
    316 °C, 600 °F
  • Operating Temperature Range
    -54 to 316 °C, -65 to 600 °F
  • Product Form
    Roll
  • Series
    363
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • Water Resistance
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)