Motion
363L

3M
363L

3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363L
MI ITEM #09462438
MFR #363L
Price$8,122.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
363L

3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363L
MI ITEM #09462438
MFR #363L

Mfr description
7010375889 3M HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363
  • High tensile strength, glass cloth reinforced foil tape offers puncture, fracture and tear resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,122.25/each

Specifications

Dimensions

  • Length
    98.75 m
  • Roll Length
    324 ft, 98.75 m
  • Roll Width
    4.5000 in, 114.30 mm
  • Tensile Strength
    135 lbs/in | 236.4 N/100 mm
  • Thickness
    7.3 mil, 0.19 mm
  • Width
    4-1/2 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Aluminum Foil, Glass Cloth
  • Color
    Gray
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    363L
  • Manufacturer Stock Number
    7010375889
  • Manufacturer Upc Number
    00051115638848
  • Material
    Aluminum Foil, Glass Cloth
  • Max Operating Temperature
    316 °C, 600 °F
  • Operating Temperature Range
    -54 to 316 °C, -65 to 600 °F
  • Product Form
    Roll
  • Series
    363L
  • Shape
    Roll
  • Standards Met
    FAR 25.853(a)
  • UPC_NO
    00051115638848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)