Overview
Mfr description
7100043767 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- UL723 Listed (0/0 Flame/Smoke Rating)
- Excellent peel and tack
- Cold weather adhesive
Specifications
- Length250 yd
- Width48 in
- Manufacturer Upc Number00051128965504
- UPC_NO00051128965504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data