Motion
3693

3M
3693

Transfer Tape - 54.0000 in Width, 250 yd Length, Acrylic Adhesive Material
MI ITEM #09462467
MFR #3693
Price$5,695.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3693

Transfer Tape - 54.0000 in Width, 250 yd Length, Acrylic Adhesive Material
MI ITEM #09462467
MFR #3693

Mfr description
7100043756 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL723 Listed (0/0 Flame/Smoke Rating)
  • Excellent peel and tack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,695.09/each

Specifications

Dimensions

  • Length
    250 yd
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Manufacturer Stock Number
    7100043756
  • Manufacturer Upc Number
    00051128968734
  • Product Form
    Roll
  • UPC_NO
    00051128968734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)