Motion
3693FLE

3M
3693FLE

Transfer Tape - 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09462470
MFR #3693FLE
Price$137.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3693FLE

Transfer Tape - 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09462470
MFR #3693FLE

Mfr description
7100043889 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL723 Listed (0/0 Flame/Smoke Rating)
  • Cold weather adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.05/each

Specifications

Dimensions

  • Length
    54.86 m

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Manufacturer Stock Number
    7100043839
  • Manufacturer Upc Number
    00051128961018
  • Product Form
    Roll
  • UPC_NO
    00051128961018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)