Overview
Mfr description
7100043940 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- UL723 Listed (0/0 Flame/Smoke Rating)
- Cold weather adhesive
- Finger lift edge
Specifications
- Manufacturer Upc Number00051128961025
- UPC_NO00051128961025
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data