Overview
Mfr description
7000028995 SCOTCH BOX SEALING TAPE 371,
- For industrial/occupational use only. Not for consumer sale or use.
- Industrial packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Meets FDA guidelines for indirect food contact
Specifications
- ColorBlue
- Manufacturer Upc Number00048011537771
- UPC_NO00048011537771
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data