Motion
373

3M
373

Packaging Tape - No, Yellow Color, 30 in/lb Tensile Strength, 2-13/16 in Width, 999.563 yd Length
Mi Item #09462552
MFR #373
Price$376.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
373

Packaging Tape - No, Yellow Color, 30 in/lb Tensile Strength, 2-13/16 in Width, 999.563 yd Length
Mi Item #09462552
MFR #373

Mfr description
7010334649 SCOTCH BOX SEALING TAPE 373,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.17/each

Specifications

Dimensions

  • Length
    999.563 yd
  • Roll Length
    999.563 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    2-13/16 in

Details

  • Additional Details
    Adhesive Material, Synthetic Rubber, Backing Material, Polypropylene Film, Elongation at Break, 160%, Performance Level, High Performance
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene Film
  • Color
    Yellow
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00048011537900
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    373
  • Shape
    Roll
  • Standards Met
    FDA indirect food contact
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00048011537900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)