Overview
Mfr description
7010335924 SCOTCH BOX SEALING TAPE 373,
- For industrial/occupational use only. Not for consumer sale or use.
- High performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
Specifications
- ColorTransparent
- Manufacturer Upc Number00051115811920
- UPC_NO00051115811920
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data