Motion
7000121088

3M
7000121088

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #09462583
MFR #7000121088
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121088

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #09462583
MFR #7000121088

Mfr description
7000121088 SCOTCH-BRITE GENERAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.94/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Manufacturer Stock Number
    7000121088
  • Manufacturer Upc Number
    00051131374478
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00051131374478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)