Motion
375

3M
375

Packaging Tape - No, Clear Color, 35 in/lb Tensile Strength, 2-13/16 in Width, 1640.42 yd Length
Mi Item #09462587
MFR #375
Price$850.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375

Packaging Tape - No, Clear Color, 35 in/lb Tensile Strength, 2-13/16 in Width, 1640.42 yd Length
Mi Item #09462587
MFR #375

Mfr description
7010374343 SCOTCH BOX SEALING TAPE 375,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.34/each

Specifications

Dimensions

  • Length
    1640.42 yd
  • Roll Length
    1640.42 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    35 in/lb
  • Thickness
    3.1 mil
  • Width
    2-13/16 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Synthetic Rubber, Backing Material, Polypropylene Film, Elongation at Break, 160%, Performance Level, High Performance
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding, Custom Printed Box Sealing Tape for Shipping
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051111076699
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    375
  • Shape
    Roll
  • Standards Met
    FDA guidelines for indirect food contact
  • Tape Type
    Box Sealing Tape
  • UPC_NO
    00051111076699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)