Motion
7010373571 SCOTCH BOX SEALING TAPE 375, TAN, 144 MM X 50M, 8 PER CASE

3M
7010373571 SCOTCH BOX SEALING TAPE 375, TAN, 144 MM X 50M, 8 PER CASE

Scotch® Box Sealing Tape 375, Tan, 144 mm x 50m, 8 per case
MI ITEM #09462593
MFR #7010373571 SCOTCH BOX SEALING TAPE 375, TAN, 144 MM X 50M, 8 PER CASE
List Price$216.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373571 SCOTCH BOX SEALING TAPE 375, TAN, 144 MM X 50M, 8 PER CASE

Scotch® Box Sealing Tape 375, Tan, 144 mm x 50m, 8 per case
MI ITEM #09462593
MFR #7010373571 SCOTCH BOX SEALING TAPE 375, TAN, 144 MM X 50M, 8 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.32/each for your price

Overview

Mfr description
7010373571 SCOTCH BOX SEALING TAPE 375,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051138961015
  • UPC_NO
    00051138961015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text