Motion
375+(7100215092)

3M
375+(7100215092)

Packaging Tape - Transparent Color, 35.0 oz/in Tensile Strength, 1.88976 in Width, 164.042 ft Length
Mi Item #09462595
MFR #375+(7100215092)
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375+(7100215092)

Packaging Tape - Transparent Color, 35.0 oz/in Tensile Strength, 1.88976 in Width, 164.042 ft Length
Mi Item #09462595
MFR #375+(7100215092)

Mfr description
7100215092 SCOTCH HIGH TACK BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Length
    164.042 ft
  • Tensile Strength
    35.0 oz/in
  • Thickness
    3.1 mil
  • Width
    1.88976 in

Details

  • Applications
    Packaging,Shipping,Mailing,Moving,Storage
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00638060533437
  • Material Type
    Polypropylene Film
  • UPC_NO
    00638060533437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)