Motion
375+

3M
375+

Packaging Tape - No, Clear Color, 35 oz/in Tensile Strength, 2.83465 in Width, 164.042 ft Length
Mi Item #09462596
MFR #375+
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375+

Packaging Tape - No, Clear Color, 35 oz/in Tensile Strength, 2.83465 in Width, 164.042 ft Length
Mi Item #09462596
MFR #375+

Mfr description
7100215467 SCOTCH HIGH TACK BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Length
    164.042 ft
  • Roll Length
    54.68 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    35 oz/in
  • Thickness
    3.1 mil
  • Width
    2.83465 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Synthetic Rubber, Backing Material, Polypropylene Film, Core Size, 76.2 mm (3 in), Elongation at Break, 160%, Total Tape Thickness without Liner, 0.079 mm (3.1 mil)
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00638060533444
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    375+
  • Shape
    Roll
  • Tape Type
    Packaging Tape
  • UPC_NO
    00638060533444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)