Motion
375+

3M
375+

Scotch® Packaging Tape - No, Clear Color, 35 in/lb Tensile Strength, 1.88976 in Width, 4921.26 ft Length
MI ITEM #09462599
MFR #375+
Price$895.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375+

Scotch® Packaging Tape - No, Clear Color, 35 in/lb Tensile Strength, 1.88976 in Width, 4921.26 ft Length
MI ITEM #09462599
MFR #375+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$895.85/each

Specifications

Dimensions

  • Length
    4921.26 ft
  • Roll Length
    1640.42 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    35 in/lb
  • Thickness
    3.1 mil
  • Width
    1.88976 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Synthetic Rubber, Backing Material, Polypropylene Film, Core Size, 3 in, Elongation at Break, 160%
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    375+
  • Shape
    Roll
  • Tape Type
    Packaging Tape
  • UPC_NO
    00638060533512

Overview

Mfr description
7100216427 SCOTCH HIGH TACK BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought