Specifications
Dimensions
- Length54.6 yd
- Width1.88 in
Details
- ColorTransparent
- MaterialPolypropylene
- UPC_NO00051131846784
Overview
Mfr description
7010369598 SCOTCH COMMERCIAL GRADE
- For industrial/occupational use only. Not for consumer sale or use.