Motion
38315

3M
38315

Epoxy Resin & Adhesive - Black color
MI ITEM #09462642
MFR #38315
Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38315

Epoxy Resin & Adhesive - Black color
MI ITEM #09462642
MFR #38315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.81/each

Specifications

Dimensions

  • Container Size
    1.69 fl oz (US)

Details

  • Adhesive Material
    Epoxy
  • Application
    - Floor Pans - Metal Bonding - Door Hem Flanges - Door Skins - Metal to Composite Bonding
  • Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00051131383159
  • UPC_NO
    00051131383159

Overview

Mfr description
7100001224 3M PANEL BONDING ADHESIVE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Recommended by many OEMs
  • Provides corrosion protection with lifetime warranty
  • Room temperature curing (accelerated curing with heat)
  • Can be weld bonded or rivet bonded within working time
  • Adheres to a wide variety of properly prepared steel and aluminum substrates
  • May be used on many plastic and composite substrates
  • Glass bead technology protects against overclamping and maintains a minimum bond line thickness
  • Has excellent shelf life opened or unopened, reducing unused product replacement costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought