Motion
7100049583 3M EXTERIOR ATTACHMENT TAPE, 38582, 1/4 IN X 5 FT, 24 PER C

3M
7100049583 3M EXTERIOR ATTACHMENT TAPE, 38582, 1/4 IN X 5 FT, 24 PER C

3M™ Exterior Attachment Tape, 38582, 1/4 in x 5 ft, 24 per case
MI ITEM #09462652
MFR #7100049583 3M EXTERIOR ATTACHMENT TAPE, 38582, 1/4 IN X 5 FT, 24 PER C
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049583 3M EXTERIOR ATTACHMENT TAPE, 38582, 1/4 IN X 5 FT, 24 PER C

3M™ Exterior Attachment Tape, 38582, 1/4 in x 5 ft, 24 per case
MI ITEM #09462652
MFR #7100049583 3M EXTERIOR ATTACHMENT TAPE, 38582, 1/4 IN X 5 FT, 24 PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.10/each

Specifications

Dimensions

  • Overall Length
    5 ft
  • Overall Width
    0.25 in

Details

  • Manufacturer Upc Number
    00051131385825
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051131385825

Overview

Mfr description
7100049583 3M EXTERIOR ATTACHMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors
  • Excellent for narrow width applications
  • High strength double-sided adhesive withstands weather and impact
  • Easy-to-use press-on tape eliminates tools and mess
  • Add long term value to your vehicles, quickly and easily

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought