Motion
3920-BK

3M
3920-BK

Duct Tape - 18 m Long, Black Color
Mi Item #09462698
MFR #3920-BK
Price$6.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3920-BK

Duct Tape - 18 m Long, Black Color
Mi Item #09462698
MFR #3920-BK

Mfr description
7100107426 3M DUCT TAPE BLACK 3920-BK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.56/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    18 m
  • Overall Length
    18.20 m
  • Overall Width
    4.80 cm, 1.8897 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Product Types
    Duct Tape Black
  • UPC_NO
    00051131980082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)