Motion
3920-BL

3M
3920-BL

Duct Tape - 48 mm Wide, Blue Color
Mi Item #09462699
MFR #3920-BL
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3920-BL

Duct Tape - 48 mm Wide, Blue Color
Mi Item #09462699
MFR #3920-BL

Mfr description
7100084730 3M BLUE DUCT TAPE 3920-BL,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/each

Specifications

Dimensions

  • Overall Width
    1.8898 in, 48 mm
  • Width
    48 mm

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Blue
  • Product Types
    Blue Duct Tape
  • UPC_NO
    00076308731571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)