Motion
7000142102

3M
7000142102

3M™ High Intensity Prismatic Reflective Sheeting 3932, Red, 2 in x 50 yd, 1 Roll/Case
Mi Item #09462752
MFR #7000142102
Price$171.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000142102

3M™ High Intensity Prismatic Reflective Sheeting 3932, Red, 2 in x 50 yd, 1 Roll/Case
Mi Item #09462752
MFR #7000142102

Mfr description
7000142102 3M HIGH INTENSITY PRISMATIC
  • Suitable for many traffic signs
  • Durable - tougher topcoat aids against scuffs and scratches
  • Vivid daytime colors provide 24-hourperformance with increased daytime visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.34/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Red
  • Standards Met
    ASTM D4956 Type III
  • UPC_NO
    00051115778063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)