Motion
394

3M
394

Film Tape - Length: 16.5 yd, Width: 1.25 in, Thick: 4 mil, 0.10 mm, White
Mi Item #09462772
MFR #394
Price$25.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
394

Film Tape - Length: 16.5 yd, Width: 1.25 in, Thick: 4 mil, 0.10 mm, White
Mi Item #09462772
MFR #394

Mfr description
7000048755 3M VENT TAPE 394, WHITE,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.41/each

Specifications

Dimensions

  • Container Size
    1.2500 in x 16.5 yd
  • Length
    16.5 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    6 lb/in | 10.5 N/100 mm
  • Thickness
    4 mil, 0.10 mm
  • Width
    1.25 in

Details

  • Adhesion Strength
    12 oz/in, 13 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    Non-Woven Fabric
  • Color
    White
  • Elongation at Break
    18 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000048755
  • Material
    Non-Woven
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Series
    394
  • Shape
    Roll
  • Type
    Tape
  • UPC_NO
    00021200428791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)