Motion
7010300191 3M SUPER BOND FILM TAPE 396, TRANSPARENT, 12 IN X 36 YD, 4.1

3M
7010300191 3M SUPER BOND FILM TAPE 396, TRANSPARENT, 12 IN X 36 YD, 4.1

Film Tape - Length: 36 yd, Width: 12 in, Transparent
MI ITEM #09462777
MFR #7010300191 3M SUPER BOND FILM TAPE 396, TRANSPARENT, 12 IN X 36 YD, 4.1
Price$415.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300191 3M SUPER BOND FILM TAPE 396, TRANSPARENT, 12 IN X 36 YD, 4.1

Film Tape - Length: 36 yd, Width: 12 in, Transparent
MI ITEM #09462777
MFR #7010300191 3M SUPER BOND FILM TAPE 396, TRANSPARENT, 12 IN X 36 YD, 4.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.70/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    43.0
  • Width
    12 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    140 %
  • Manufacturer Upc Number
    00021200393846
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    40 to 200 °F
  • UPC_NO
    00021200393846

Overview

Mfr description
7010300191 3M SUPER BOND FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought