Motion
7000001219 3M SUPER BOND FILM TAPE 396, 20 IN X 36 YD, 4.1 MIL, 1 ROLL

3M
7000001219 3M SUPER BOND FILM TAPE 396, 20 IN X 36 YD, 4.1 MIL, 1 ROLL

3M™ Super Bond™ Film Tape 396, 20 in x 36 yd, 4.1 mil, 1 roll per case
MI ITEM #09462778
MFR #7000001219 3M SUPER BOND FILM TAPE 396, 20 IN X 36 YD, 4.1 MIL, 1 ROLL
List Price$796.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000001219 3M SUPER BOND FILM TAPE 396, 20 IN X 36 YD, 4.1 MIL, 1 ROLL

3M™ Super Bond™ Film Tape 396, 20 in x 36 yd, 4.1 mil, 1 roll per case
MI ITEM #09462778
MFR #7000001219 3M SUPER BOND FILM TAPE 396, 20 IN X 36 YD, 4.1 MIL, 1 ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.78/each for your price

Overview

Mfr description
7000001219 3M SUPER BOND FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications

Specifications

  • Color
    Transparent
  • Length
    36 yd
  • Width
    20 in
  • Manufacturer Upc Number
    00021200427534
  • UPC_NO
    00021200427534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text