Motion
398FRP

3M
398FRP

3M™ Glass Cloth Tape 398FRP White Skip Slit, 3 in x 36 yd, 12 per case Bulk
Mi Item #09462791
MFR #398FRP
Price$226.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
398FRP

3M™ Glass Cloth Tape 398FRP White Skip Slit, 3 in x 36 yd, 12 per case Bulk
Mi Item #09462791
MFR #398FRP

Mfr description
7010302255 3M GLASS CLOTH TAPE 398FRP,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable backing provides abrasion and puncture resistance for long-term performance in aerospace applications
  • Acrylic adhesive provides excellent long-aging properties ideal for many permanent applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.66/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    2080 oz/in | 227.7 N/100 mm
  • Thickness
    7 mil, 0.18 mm
  • Width
    3 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    398FRP
  • Manufacturer Stock Number
    7010302255
  • Manufacturer Upc Number
    00051115259821
  • Material
    Glass Cloth
  • Max Operating Temperature
    121 °C, 250 °F
  • Operating Temperature Range
    -29 to 121 °C, -20 to 250 °F
  • Product Form
    Roll
  • Series
    398FRP
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, BMS 5-146 Type I Class I Grade A, D3652, F.A.R. 25.853(a), F.A.R. 25.855(d), MIL A-3316C 3 13.1, MIL A-3316C 3 13.2
  • UPC_NO
    00051115259821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)