Motion
7010325787 3M LAPPING FILM 261X, 0.30 MICRON DISC, 5 IN X NH, 50/INNER, 50

3M
7010325787 3M LAPPING FILM 261X, 0.30 MICRON DISC, 5 IN X NH, 50/INNER, 50

Aluminum Oxide Abrasive Material, White Color
MI ITEM #09462806
MFR #7010325787 3M LAPPING FILM 261X, 0.30 MICRON DISC, 5 IN X NH, 50/INNER, 50
List Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325787 3M LAPPING FILM 261X, 0.30 MICRON DISC, 5 IN X NH, 50/INNER, 50

Aluminum Oxide Abrasive Material, White Color
MI ITEM #09462806
MFR #7010325787 3M LAPPING FILM 261X, 0.30 MICRON DISC, 5 IN X NH, 50/INNER, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.01/each for your price

Overview

Mfr description
7010325787 3M LAPPING FILM 261X, 0.30
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls
  • Get a uniform finish on a number of substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    White
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051111499887
  • UPC_NO
    00051111499887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text