Motion
7010360424 3M LAPPING FILM 261X, 30.0 MICRON ROLL, 4 IN X 600 FT X 3 IN ASO

3M
7010360424 3M LAPPING FILM 261X, 30.0 MICRON ROLL, 4 IN X 600 FT X 3 IN ASO

3M™ Lapping Film 261X, 30.0 Micron Roll, 4 in x 600 ft x 3 in ASO, 1/Case
MI ITEM #09462807
MFR #7010360424 3M LAPPING FILM 261X, 30.0 MICRON ROLL, 4 IN X 600 FT X 3 IN ASO
List Price$1,080.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360424 3M LAPPING FILM 261X, 30.0 MICRON ROLL, 4 IN X 600 FT X 3 IN ASO

3M™ Lapping Film 261X, 30.0 Micron Roll, 4 in x 600 ft x 3 in ASO, 1/Case
MI ITEM #09462807
MFR #7010360424 3M LAPPING FILM 261X, 30.0 MICRON ROLL, 4 IN X 600 FT X 3 IN ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,080.00/each for your price

Overview

Mfr description
7010360424 3M LAPPING FILM 261X, 30.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls
  • Get a uniform finish on a number of substrates

Specifications

  • Color
    Green
  • Overall Length
    600 ft
  • Overall Width
    4 in
  • Manufacturer Upc Number
    00051111500248
  • UPC_NO
    00051111500248
  • Weight
    1.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text