Motion
7000000323 3M LAPPING FILM 261X, 3.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M
7000000323 3M LAPPING FILM 261X, 3.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M™ Lapping Film 261X, 3.0 Micron Roll, 4 in x 150 ft x 3 in ASO Keyed Core, 4/Case
Mi Item #09462813
MFR #7000000323 3M LAPPING FILM 261X, 3.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO
Price$379.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000323 3M LAPPING FILM 261X, 3.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M™ Lapping Film 261X, 3.0 Micron Roll, 4 in x 150 ft x 3 in ASO Keyed Core, 4/Case
Mi Item #09462813
MFR #7000000323 3M LAPPING FILM 261X, 3.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

Mfr description
7000000323 3M LAPPING FILM 261X, 3.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.23/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    4 in
  • Weight
    2.608 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Pink
  • Manufacturer Upc Number
    00051144140886
  • UPC_NO
    00051144140886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)