Motion
3M261X

3M
3M261X

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 3 Grit, White Color
Mi Item #09462815
MFR #3M261X
Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M261X

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 3 Grit, White Color
Mi Item #09462815
MFR #3M261X

Mfr description
7000045615 3M LAPPING FILM 261X, 0.30
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.64/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Flat Lapping, Polishing, Superfinishing
  • Backing Material
    Polyester Film
  • Color
    White
  • Disc Attachment Type
    Plain Back
  • Grit Number
    3
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000045616
  • Manufacturer Upc Number
    00051144808199
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Quartz, Sapphire, Silicon Carbide
  • UPC_NO
    00051144808199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)