Motion
7100031620 3M LAPPING FILM 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TE

3M
7100031620 3M LAPPING FILM 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TE

3M™ Lapping Film 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TELCOM
MI ITEM #09462817
MFR #7100031620 3M LAPPING FILM 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TE
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031620 3M LAPPING FILM 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TE

3M™ Lapping Film 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TELCOM
MI ITEM #09462817
MFR #7100031620 3M LAPPING FILM 261X, 5MIC 3M261X LF AO 3MIL 4 1/2 X 5 1/2 IN TE

Mfr description
7100031620 3M LAPPING FILM 261X, 5MIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in
  • Weight
    0.007 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051144859283
  • Product Types
    Accessory
  • UPC_NO
    00051144859283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)