1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000044812 3M LAPPING FILM 261X, 9.0 MICRON ROLL, 3 IN X 600 FT X 3 IN ASO,
3M™ Lapping Film 261X, 9.0 Micron Roll, 3 in x 600 ft x 3 in ASO, 1/Case
MI ITEM #
09462820
MFR #
7000044812 3M LAPPING FILM 261X, 9.0 MICRON ROLL, 3 IN X 600 FT X 3 IN ASO,
Price
$850.62
/each
Qty
Add to Cart
Previous Page
Home
3M 7000044812 3M LAPPING FILM 261X, 9.0 MICRON ROLL, 3 IN X 600 FT X 3 IN ASO,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000044812 3M LAPPING FILM 261X, 9.0 MICRON ROLL, 3 IN X 600 FT X 3 IN ASO,
3M™ Lapping Film 261X, 9.0 Micron Roll, 3 in x 600 ft x 3 in ASO, 1/Case
MI ITEM #
09462820
MFR #
7000044812 3M LAPPING FILM 261X, 9.0 MICRON ROLL, 3 IN X 600 FT X 3 IN ASO,
Mfr description
7000044812 3M LAPPING FILM 261X, 9.0
For industrial/occupational use only. Not for consumer sale or use.
Tight particle distribution
Consistent cut rate, finish and life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$850
.62
/each
Add to Cart
Specifications
Dimensions
Overall Length
600 ft
Overall Width
3 in
Weight
2.003 lb
Details
Abrasive Material
Aluminum Oxide
Color
Blue
Manufacturer Upc Number
00051111497647
UPC_NO
50051111497642
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items