Motion
7100016046 3M LAPPING FILM 261X, 0.30 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M
7100016046 3M LAPPING FILM 261X, 0.30 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M™ Lapping Film 261X, 0.30 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462821
MFR #7100016046 3M LAPPING FILM 261X, 0.30 MICRON SHEET, 8.50 IN X 11 IN, 50/INN
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100016046 3M LAPPING FILM 261X, 0.30 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M™ Lapping Film 261X, 0.30 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462821
MFR #7100016046 3M LAPPING FILM 261X, 0.30 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

Mfr description
7100016046 3M LAPPING FILM 261X, 0.30
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.018 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    White
  • Manufacturer Upc Number
    00051144501045
  • UPC_NO
    00051144501045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)