Motion
3M262X

3M
3M262X

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1 Grit, Green Color
Mi Item #09462824
MFR #3M262X
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M262X

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1 Grit, Green Color
Mi Item #09462824
MFR #3M262X

Mfr description
7000044875 3M LAPPING FILM 262X, 1.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Softer resin than other aluminum oxide products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Flat Lapping, Lapping, Polishing fiber optics, Superfinishing
  • Backing Material
    Polyester Film
  • Color
    Green
  • Disc Attachment Type
    Plain Back
  • Grit Number
    1
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000044875
  • Manufacturer Upc Number
    00051111501597
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Silicon Carbide
  • UPC_NO
    00051111501597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)