Specifications
Dimensions
- Overall Width4.5 in
- Weight0.005 lb
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051144859269
- Product TypesAccessory
- UPC_NO00051144859269
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)