Motion
7000027557 3M LAPPING FILM 263X, 40.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M
7000027557 3M LAPPING FILM 263X, 40.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M™ Lapping Film 263X, 40.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 4/Case
MI ITEM #09462828
MFR #7000027557 3M LAPPING FILM 263X, 40.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO
List Price$425.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000027557 3M LAPPING FILM 263X, 40.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

3M™ Lapping Film 263X, 40.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 4/Case
MI ITEM #09462828
MFR #7000027557 3M LAPPING FILM 263X, 40.0 MICRON ROLL, 4 IN X 150 FT X 3 IN ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.56/each for your price

Overview

Mfr description
7000027557 3M LAPPING FILM 263X, 40.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Harder resin system than 261X
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Length
    150 ft
  • Overall Width
    4 in
  • Manufacturer Upc Number
    00051111496954
  • UPC_NO
    00051111496954
  • Weight
    2.546 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text