Motion
3M263X

3M
3M263X

Sanding Disc - 8-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, Blue, White Color
Mi Item #09462831
MFR #3M263X
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M263X

Sanding Disc - 8-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, Blue, White Color
Mi Item #09462831
MFR #3M263X

Mfr description
7100031778 3M LAPPING FILM 263X, 3.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Harder resin system than 261X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    8-1/2 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Fiber optic connector polishing, Flat lapping, Media head finishing, Superfinishing
  • Backing Material
    Polyester Film
  • Coat Type
    Slurry Coated
  • Color
    Blue, White
  • Disc Attachment Type
    Plain Back
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7100031778
  • Manufacturer Upc Number
    00051141416472
  • Material Application
    Fiber optic connector, media head
  • UPC_NO
    00051141416472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)