Motion
7000044810 3M LAPPING FILM 263X, SHEETS AND ROLLS

3M
7000044810 3M LAPPING FILM 263X, SHEETS AND ROLLS

3M™ Lapping Film 263X, Sheets and Rolls, 0.5 micron, 3 mil, AO, 4.5 in x 5.5 in
MI ITEM #09462833
MFR #7000044810 3M LAPPING FILM 263X, SHEETS AND ROLLS
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044810 3M LAPPING FILM 263X, SHEETS AND ROLLS

3M™ Lapping Film 263X, Sheets and Rolls, 0.5 micron, 3 mil, AO, 4.5 in x 5.5 in
MI ITEM #09462833
MFR #7000044810 3M LAPPING FILM 263X, SHEETS AND ROLLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.23/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    10051144859310
  • UPC_NO
    10051144859310

Overview

Mfr description
7000044810 3M LAPPING FILM 263X,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Harder resin system than 261X
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought