Motion
7000044818 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

3M
7000044818 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462838
MFR #7000044818 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 10 IN X NH, 50/INNER
List Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044818 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462838
MFR #7000044818 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.62/each for your price

Overview

Mfr description
7000044818 3M LAPPING FILM 266X, 9.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
  • Harder resin system than 261X
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    10 in
  • Manufacturer Upc Number
    00051111497791
  • UPC_NO
    00051111497791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text