Motion
7010360403 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 12 IN X NH, 50/INNER

3M
7010360403 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 12 IN X NH, 50/INNER

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462839
MFR #7010360403 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 12 IN X NH, 50/INNER
List Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360403 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 12 IN X NH, 50/INNER

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09462839
MFR #7010360403 3M LAPPING FILM 266X, 9.0 MICRON PSA DISC, 12 IN X NH, 50/INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.51/each for your price

Overview

Mfr description
7010360403 3M LAPPING FILM 266X, 9.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
  • Harder resin system than 261X
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    12 in
  • Manufacturer Upc Number
    00051111497807
  • UPC_NO
    00051111497807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text