Motion
3M266X

3M
3M266X

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1200 Grit, Yellow Color
Mi Item #09462840
MFR #3M266X
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M266X

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1200 Grit, Yellow Color
Mi Item #09462840
MFR #3M266X

Mfr description
7000044819 3M LAPPING FILM 266X, 12.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    10 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Fiber Optic Connectors, Finishing, Flat Lapping, Polishing, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    1200
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000045609
  • Manufacturer Upc Number
    00051111497814
  • Material Application
    Fiber Optic Connectors
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111497814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)