Motion
7000045610 3M LAPPING FILM 266X, 12.0 MICRON PSA DISC, 8 IN X NH, 50/INNER,

3M
7000045610 3M LAPPING FILM 266X, 12.0 MICRON PSA DISC, 8 IN X NH, 50/INNER,

Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09462849
MFR #7000045610 3M LAPPING FILM 266X, 12.0 MICRON PSA DISC, 8 IN X NH, 50/INNER,
List Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045610 3M LAPPING FILM 266X, 12.0 MICRON PSA DISC, 8 IN X NH, 50/INNER,

Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09462849
MFR #7000045610 3M LAPPING FILM 266X, 12.0 MICRON PSA DISC, 8 IN X NH, 50/INNER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.79/each for your price

Overview

Mfr description
7000045610 3M LAPPING FILM 266X, 12.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
  • Harder resin system than 261X
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051144113064
  • UPC_NO
    00051144113064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text