Motion
7000044801 3M LAPPING FILM 266X, 12.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M
7000044801 3M LAPPING FILM 266X, 12.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M™ Lapping Film 266X, 12.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462853
MFR #7000044801 3M LAPPING FILM 266X, 12.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044801 3M LAPPING FILM 266X, 12.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M™ Lapping Film 266X, 12.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462853
MFR #7000044801 3M LAPPING FILM 266X, 12.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

Mfr description
7000044801 3M LAPPING FILM 266X, 12.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.043 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051144813346
  • UPC_NO
    00051144813346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)