Motion
7100036697 3M LAPPING FILM 266X TYPE P, 30.0 MICRON PSA DISC, 4 IN X NH DI

3M
7100036697 3M LAPPING FILM 266X TYPE P, 30.0 MICRON PSA DISC, 4 IN X NH DI

Aluminum Oxide Abrasive Material
Mi Item #09462856
MFR #7100036697 3M LAPPING FILM 266X TYPE P, 30.0 MICRON PSA DISC, 4 IN X NH DI
Price$0.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036697 3M LAPPING FILM 266X TYPE P, 30.0 MICRON PSA DISC, 4 IN X NH DI

Aluminum Oxide Abrasive Material
Mi Item #09462856
MFR #7100036697 3M LAPPING FILM 266X TYPE P, 30.0 MICRON PSA DISC, 4 IN X NH DI

Mfr description
7100036697 3M LAPPING FILM 266X TYPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.89/each

Specifications

Dimensions

  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    30051111517063
  • UPC_NO
    30051111517063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)